Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A25T-SDQCR 11 107 BORING BAR FOR TURNING 5722385
SANDVIK A25T-SDQCR 11 107 BORING BAR FOR TURNING 5722385
Drilling bar Sandvik Coromant
References
sandvik coromant:
A25T-SDQCR 11
rubix:
207A8896
manufacturer :
5722385
Product details
Technical specifications
Product details : SANDVIK A25T-SDQCR 11 107 BORING BAR FOR TURNING 5722385
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.75
excl. VAT
/
Each
£
188.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
E16RSVQCL11ER-SVIK COROTURN 111 SO
SANDVIK A20S-SDQCR07HP-R TURNING TOOL HOLDER BORING BAR 6404502
SVK SLIDE EXTEN 825A-030A
SANDVIK E12S-STFCR2-B1 TURNING TOOL HOLDER BORING BAR 5734147
A40VMWLNL08-SVIK ROUND BOR. BAR T-
SANDVIK C2R-CF50-LH13GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446796
SANDVIK COROTURN 107 TOOLS INTERNAL MACHINING 200MM
SANDVIK A08M-SDXCR 2 107 BORING BAR FOR TURNING 5721272
SANDVIK F06M-STFPR1.8-R ANTI-VIBRATION BORING BAR 5733365
SANDVIK A16R-SDUCL07-ERX TURNING TOOL HOLDER BORING BAR 5721575
SANDVIK SI-CTLHOR-16163 TOPLOK HOLDERS BAR/HEADS 5749346
SANDVIK T-MAX P BORING BAR A40T-DTFNR22 WCX SAVE 16%
SANDVIK A32T-PCLNL12HP 6339934
SANDVIK 570-3C 40 608 CR 5764485
A16TSVUBL2DB1-SVIK STEEL BAR COROT