• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SVK SLIDE EXTEN 825A-030A

SVK SLIDE EXTEN 825A-030A

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:825A-030A
Rubix:1119490
Manufacturer :5765206
brand logo
brand logo

Product details : SVK SLIDE EXTEN 825A-030A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 121.98 excl. VAT
/ Each
£ 146.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A20M-SDXCR11-R TURNING TOOL HOLDERS SHANK TYPE SOLID BORING BASANDVIK A40T-SVUBR 16 107 BORING BAR FOR TURNING 5723948SANDVIK E05H-STUCL05-GR TURNING TOOL HOLDER BORING BAR 6169468SANDVIK QI-RAGG06C25-32 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941962SANDVIK A25T-STFPL 16 111 BORING BAR FOR TURNING 5722331SANDVIK A24T-DVUNR3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722315SANDVIK A06M-SCLPL2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721754SANDVIK A04F-STFCL1.2-R TURNING TOOL HOLDER BORING BAR 5721286SANDVIK A12S-DTFNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5721707SANDVIK A16R-SDXCR 07 5721392A16RSDXPR07E-SVIK COROTURN 111 SOLSANDVIK F08Q-STFPR1.8-R ANTI-VIBRATION BORING BAR 5733373SANDVIK A50U-PSKNL19HP TURNING TOOL HOLDER BORING BAR 6339950SANDVIK A16R-SDUPL07 SHANK HOLDER 5721563PRAMET A12K-SCLCR 06 BORING BAR 6756828
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap