Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A25T-SVQBR16HP-D TURNING TOOL HOLDER BORING BAR 6404543
SANDVIK A25T-SVQBR16HP-D TURNING TOOL HOLDER BORING BAR 6404543
Drilling bar Sandvik Coromant
References
sandvik coromant:
A25T-SVQBR 16HP-D
rubix:
318A9095
manufacturer :
6404543
Product details
Technical specifications
Product details : SANDVIK A25T-SVQBR16HP-D TURNING TOOL HOLDER BORING BAR 6404543
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.87
excl. VAT
/
Each
£
367.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QI-RAGH05C12-18 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993593
SANDVIK 825L-265TC11-C8 COROMANT CAPTO 6424036
SANDVIK T-MAX P BORING BAR A40T-DDUNL15 WCX SAVE 16%
SANDVIK A16T-DDUNR4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727605
SANDVIK A12M-SDXCL3-R TURNING TOOL HOLDER BORING BAR 5721434
SANDVIK A12S-SDUCR 3 5721683
S40TCRSNR12ID-SVIK T-MAX BAR - CER
SANDVIK QI-RAFH06C25-016A QI BORING BAR FOR FACE GROOVING 7941934
SANDVIK QI-RAFH12C25-016A SOLID BORINGBAR ADAP 7941936
SANDVIK A32T-STFCR16 BORING BAR 5722405
SANDVIK A10K-SDQCR 07 5727575
SANDVIK A12S-STFCR2HP-RB1 TURNING TOOL HOLDER BORING BAR 6476452
SANDVIK C2R-CEA12-RG06GB SOLID BORINGBAR ADAP 8446769
SANDVIK BORING BAR A25T-SCLCR12
SANDVIK C2R-CF32-RG09GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446783