Drilling bar Sandvik Coromant
Diameter | 40 mm |
---|---|
Total length | 300 mm |
Plate type | a40t-ddunl 15 |
Diameter | 40 mm |
---|---|
Total length | 300 mm |
Plate type | a40t-ddunl 15 |
Internal cooling | yes |
Use | turning |
Body material | steel |
Min reaming diameter | 50 mm |
Usually arrives within 14 working days