Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A25T-SVUBR11HP-DB1 TURNING TOOL HOLDER BORING BAR 6404549
SANDVIK A25T-SVUBR11HP-DB1 TURNING TOOL HOLDER BORING BAR 6404549
Drilling bar Sandvik Coromant
References
sandvik coromant:
A25T-SVUBR 11HP-DB1
rubix:
318A9101
manufacturer :
6404549
Product details
Technical specifications
Product details : SANDVIK A25T-SVUBR11HP-DB1 TURNING TOOL HOLDER BORING BAR 6404549
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.87
excl. VAT
/
Each
£
367.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK S20S-CTFPR 11 S BORING BAR FOR TURNING 5751965
SANDVIK A40V-DDUNR4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722772
SANDVIK A25T-PDUNR11 TURNING TOOL HOLDER BORING BAR 6056839
E16RSTFPL11R-SVIK COROTURN 111 SOL
SANDVIK A12S-SDUCR 3HP 6404643
SANDVIK A12M-SDQCL07-R TURNING TOOL HOLDER BORING BAR 5727555
SANDVIK SL-50-40NF 6038532
A05FSWLPL02R-SVIK COROTURN 111 BAR
SANDVIK E04H-STFCR 1.2-R 5731616
SANDVIK C2R-CFA20-LJ11GB SOLID BORINGBAR ADAP 8446808
SANDVIK A40T-DVUNL16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5723962
SANDVIK T-MAX P BORING BAR A40T-DCLNL12 WCX SAVE 16%
A06FSTFPR06R-SVIK COROTURN 111 SOL
SANDVIK QI-RAFH06C16-016A SOLID BORINGBAR ADAP 7993663
SANDVIK A16T-SDUCR 3 5721821