Drilling bar Sandvik Coromant
Diameter | 32 mm |
---|---|
Total length | 300 mm |
Plate type | a32t-dwlnl 06 |
Diameter | 32 mm |
---|---|
Total length | 300 mm |
Plate type | a32t-dwlnl 06 |
Internal cooling | yes |
Use | turning |
Body material | steel |
Min reaming diameter | 40 mm |
Usually arrives within 14 working days