PRAMET S16M-SCLCR 09-A BORING BAR 6756714


Boring Bar

References
pramet:S16M-SCLCR 09-A
rubix:2532685
manufacturer :6756714
ean:3603602920805
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length150 mm
See all Specifications

Product details : PRAMET S16M-SCLCR 09-A BORING BAR 6756714


Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation CC.. 09T3.. ), right hand 95° side and end cutting with off-set shank, steel without coolant hole, 16mm diameter x 150mm long for taper boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for very unstable working conditions - Possible use
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal

Technical specifications


Attributes
Diameter16 mm
Total length150 mm
Internal coolingNo
UseScrew Clamping Through Hole
Body materialSteel
Show UNSPSC/ECL@SS
£ 100.24 excl. VAT
/ Each
£ 120.29 incl. VAT
  • Usually arrives within 14 working days