Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
A326R08-M3502012-CH 1025
rubix:
317A7037
manufacturer :
6010154
Product details
Technical specifications
Product details : SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.25
excl. VAT
/
Each
£
101.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05535 010.000 END MILLS SOLID CARBIDE 10.000 MM DIN 6527L FIRE
ROEBUCK CH20 VARI PITCH HOLE SAW 20MM
SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK 2P440-1200-SD1725 SC MILLING CM PLURA 2 7858268
SANDVIK 1K365-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213586
DORMER P8018.0X6.0 BURR 8.00 MM X 6.00 MM 6814049
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
SANDVIK R215.H4-10050DAK03P 1620 5742569
DORMER S2623.0XR0.5 6706925
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862634
SANDVIK 2P232-1800-NA H10F 6260081
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
DORMER S7666.0 END MILL 6.00 MM 6707008
SANDVIK 2P160-0800-NAH10F SC MILLING CM PLURA 2 6260030