Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455
SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-0318-XA 1630
rubix:
318A0269
manufacturer :
6259455
Product details
Technical specifications
Product details : SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.87
excl. VAT
/
Each
£
50.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P221-0900-XA1630 SC MILLING CM PLURA 1 6259572
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819
SANDVIK R215.36-16050-AC32H 1610 5742808
DORMER S5354.0 END MILL 4.00 MM 6706567
SANDVIK R2164210030AK19G1620 SOLID CA
DORMER S2626.0XR1.0 6706933
DORMER S814HA5.0 END MILL 5.00 MM 5983591
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
DORMER P80916.0X6.0 BURR 16.00 MM X 6.00 MM 6814141
SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
DORMER S9032.0 DRILL 2.00 MM 5983082
SANDVIK 2S342-1000-100-PA1730 SC MILLING CM PLURA 2 6732548
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 6 862696
DORMER S5344.0 6706576
SANDVIK 2P340-2000-PA 1630 6260098