SANDVIK A345-063R25-13L COROMILL 490 CUTTERS 5722747
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:A345-063R25-13L
Rubix:318A0112
Manufacturer :5722747



Product details : SANDVIK A345-063R25-13L COROMILL 490 CUTTERS 5722747
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 45 mm |
Show UNSPSC/ECL@SS
£ 719.04 excl. VAT
/ Each
£ 862.85 incl. VAT
- Usually arrives within 14 working days
