Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK A360-203R63-Z10E28 MILLCUTTER SIDE&FACEMILLS 5722606
SANDVIK A360-203R63-Z10E28 MILLCUTTER SIDE&FACEMILLS 5722606
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
A360-203R63-Z10E28
rubix:
317A3585
manufacturer :
5722606
Technical specifications
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A360-203R63-Z10E28 MILLCUTTER SIDE&FACEMILLS 5722606
Technical specifications
Attributes
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
Type of tool tip attachment
Flange
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,387.73
excl. VAT
/
Each
£
2,865.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390032C663L-SVIK COROMILL 390 LON
SANDVIK TOOLHOLDER R200-050Q27-16M
SANDVIK R390-063C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745583
SANDVIK R390-044Q16-11M MILLING CUTTER
R790100C8S122M-SVIK COROMILL 790 A
SANDVIK 345-050C6-13H COROMILL 490 CUTTERS 5759255
SANDVIK 490-066C6-14H COROMILL 490 CUTTERS 5829351
SANDVIK RA200-063R25-13H MILLCUTTER SIDE&FACEMILLS 5739038
R39025T1211M-SVIK COROMILL 390 THR
SANDVIK 600-040Q16-12H 6252731
SANDVIK MH20-R032EH25-08M MILLING CUTTER
R300080Q2716H-SVIK T-MAX ENDMILL
PRAMET 50A05R-S90LN12-C Milling Cutter
R300040Q1608H-SVIK T-MAX/U-MAX SCR
SANDVIK MH20-R032A32-06H MILLCUTTER SIDE&FACEMILLS 8352803