Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-063C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745583
SANDVIK R390-063C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745583
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-063C5-18M060
rubix:
317A9284
manufacturer :
5745583
ean:
11502562
Technical specifications
Diameter
63
mm
Z
5
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-063C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745583
Technical specifications
Attributes
Diameter
63
mm
Z
5
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
726.43
excl. VAT
/
Each
£
871.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-082S27FMQ MILLCUTTER SIDE&FACEMILLS 5738800
SANDVIK RA390-063R19-11H MILLCUTTER SIDE&FACEMILLS 5739669
SANDVIK A490-019C5-08L COROMILL 490 CUTTERS 5722860
SANDVIK MH20-R044Q16-08H MILLCUTTER SIDE&FACEMILLS 8352806
SANDVIK R210-036C3-09H 210 FACE MILLING CUTTER 5742480
SANDVIK RA200-063R25-13M MILLCUTTER SIDE&FACEMILLS 5739043
SANDVIK A490-019M19-08L COROMILL 490 CUTTERS 5722862
R30025T1210M-SVIK COROMILL 300 THR
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
R33152200Q40MMR-SVIK C-MILL U200 H
SANDVIK A419-032O32-14L MILLCUTTER SIDE&FACEMILLS 6289905
SANDVIK 600-063Q22-12H 6252736
SANDVIK 490-036C3-08M COROMILL 490 CUTTERS 5761875
SANDVIK 600-100Q32-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7082835
SANDVIK A345-063R25-13L COROMILL 490 CUTTERS 5722747