Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK A360-254R63-Z10D28 MILLCUTTER SIDE&FACEMILLS 5722844
SANDVIK A360-254R63-Z10D28 MILLCUTTER SIDE&FACEMILLS 5722844
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
A360-254R63-Z10D28
rubix:
317A3430
manufacturer :
5722844
Technical specifications
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A360-254R63-Z10D28 MILLCUTTER SIDE&FACEMILLS 5722844
Technical specifications
Attributes
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
Type of tool tip attachment
Flange
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,459.27
excl. VAT
/
Each
£
2,951.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRAMET 80A07R-S90LN12-C Milling Cutter
SANDVIK MH20-R054Q22-08H MILLCUTTER SIDE&FACEMILLS 8352809
R590100Q32S11M-SVIK COROMILL 590 C
SANDVIK RA390-063R19-17M MILLCUTTER SIDE&FACEMILLS 5739803
RA390038M3217H-SVIK IMPERIAL COROM
SANDVIK R331.32-203R38QM0.807 MILLCUTTER SIDE&FACEMILLS 6448902
SANDVIK RA390-032O32L-17L 5740196
SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181
R390050C857M-SVIK COROMILL 390 LON
RA390038M3211H-SVIK IMPERIAL COROM
R300063Q2216H-SVIK T-MAX ENDMILL
SANDVIK A490-025O25L-08L COROMILL 490 CUTTERS 5722871
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731
RA390051C545M-SVIK IMP COROMILL 39