Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
SANDVIK A392.54523-4019065 COROMANT CAPTO 6078830
SANDVIK A392.54523-4019065 COROMANT CAPTO 6078830
ER pincer mandrel for rotating tool Sandvik Coromant
References
sandvik coromant:
A392.54523-4019065
rubix:
318A8502
manufacturer :
6078830
ean:
26078830
Product details
Technical specifications
Product details : SANDVIK A392.54523-4019065 COROMANT CAPTO 6078830
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.93
excl. VAT
/
Each
£
449.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C6-391.14-40 065 COROMANT TO ER COLLET CHUCK 5730055
SANDVIK AA3B14-4020156 SOLID HOLDING TOOL 5721243
SANDVIK A2B14-4032100 SOLID HOLDING TOOL 8297059
SANDVIK A1B14-40 32 070 ISO 7388-1 TO ER COLLET CHUCK 5721864
SANDVIK A2B14-5040100 SOLID HOLDING TOOL 8297066
SANDVIK A393.14-1920187 SOLID HOLDING TOOL 5722947
CUTLINE 868191 BT40 COLLET CHUCK ER32 X 100L
SANDVIK AA3B14-4016105 SOLID HOLDING TOOL 5721240
SANDVIK A392.54523-4025100 COROMANT CAPTO 6078831
SANDVIK 392.55514-4040070 6078806
SANDVIK AA3B14-5020105 SOLID HOLDING TOOL 5721451
SANDVIK A2B14-50 40 080 MAS-BT 403 TO ER COLLET CHUCK 5721830
OMEGAPROD OM31188 DV40 ER32 70 AD G2.520000
SANDVIK 393.14-25 20 170A CYLINDRICAL SHANK TO ER COLLET CHUCK 5760496
CUTLINE BT40 PRECISION ER COLLET CHUCK ER25 - 75L 847089