Drilling bar Sandvik Coromant
Diameter | 10 mm |
---|---|
Total length | 150 mm |
Plate type | e10m-sclcl 06-r |
Diameter | 10 mm |
---|---|
Total length | 150 mm |
Plate type | e10m-sclcl 06-r |
Internal cooling | yes |
Use | turning |
Body material | carbide |
Min reaming diameter | 12 mm |
Usually arrives within 14 working days