SANDVIK A425-127R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717897


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A425-127R38-17H
rubix:317A3197
manufacturer :6717897
brand logo
brand logo
Technical specifications
Z16 mm
Tail diameter38.1 mm
Internal coolingno
See all Specifications

Product details : SANDVIK A425-127R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717897


Technical specifications


Attributes
Z16 mm
Tail diameter38.1 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 2,639.33 excl. VAT
/ Each
£ 3,167.20 incl. VAT
  • Usually arrives within 14 working days