Miller body bore for surface miller Sandvik Coromant
Diameter | 38.1 mm |
---|---|
Z | 5 mm |
Tail diameter | 19.05 mm |
Diameter | 38.1 mm |
---|---|
Z | 5 mm |
Tail diameter | 19.05 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Total length | 40.005 mm |
Usually arrives within 14 working days