SANDVIK A490-051R19-14H COROMILL 490 CUTTERS 5844008


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A490-051R19-14H
rubix:318A0049
manufacturer :5844008
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Z5 mm
Tail diameter19.05 mm
See all Specifications

Product details : SANDVIK A490-051R19-14H COROMILL 490 CUTTERS 5844008


Technical specifications


Attributes
Diameter50.8 mm
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40.005 mm
Show UNSPSC/ECL@SS
£ 668.47 excl. VAT
/ Each
£ 802.16 incl. VAT
  • Usually arrives within 14 working days