PRAMET 125A08R-S45OD05-C FACE MILL 7342888


Milling Cutter

References
pramet:125A08R-S45OD05-C
rubix:2591714
brand logo
brand logo
Technical specifications
Diameter125 mm
Tail diameter40 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 125A08R-S45OD05-C FACE MILL 7342888


Copy face mill with positve/negative geometry which utilises 8 off OD.T 05IM, RD.T 12IM or SD.T 12IM single-sided inserts, cutting diameter 117.6mm with 45 / 90° approach angle and 40mm connection bore according to DIN 8030-A, 63mm protrusion length, through coolant and differential pitch for face milling, copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling, progressive plunge milling and chamfering with a maximum depth of cut of 3.0 (6.0/10.0)mm

Technical specifications


Attributes
Diameter125 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length63 mm
Show UNSPSC/ECL@SS
£ 713.20 excl. VAT
/ Each
£ 855.84 incl. VAT
  • Usually arrives within 14 working days