SANDVIK A490-080J25.4-14H COROMILL 490 CUTTERS 5843966


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A490-080J25.4-14H
rubix:317A7064
manufacturer :5843966
brand logo
brand logo
Technical specifications
Diameter80 mm
Z8 mm
Tail diameter25.4 mm
See all Specifications

Product details : SANDVIK A490-080J25.4-14H COROMILL 490 CUTTERS 5843966


Technical specifications


Attributes
Diameter80 mm
Z8 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 968.17 excl. VAT
/ Each
£ 1,161.80 incl. VAT
  • Usually arrives within 14 working days