• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A50U-DDUNR 15 P BORING BAR FOR TURNING 5723486

SANDVIK A50U-DDUNR 15 P BORING BAR FOR TURNING 5723486

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:A50U-DDUNR 15
Rubix:258A0977
Manufacturer :5723486
EAN:12326440
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK A50U-DDUNR 15 P BORING BAR FOR TURNING 5723486


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 374.30 excl. VAT
/ Each
£ 449.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A20T-DWLNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722011SANDVIK E12S-SDUCR3 TURNING TOOL HOLDER BORING BAR 5734145SANDVIK E16R-SCLCR-09-R SOLID CARBIDE BORING BAR FOR TURNINGSANDVIK A12S-DTFNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5721707SANDVIK QI-RAGF04C10-15 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993582SANDVIK A08M-SCLCL2 TURNING TOOL HOLDER BORING BAR 5721309SANDVIK 825L-215TC11 COROMANT CAPTO 6424034SANDVIK A20T-PDUNR3HP TURNING TOOL HOLDER BORING BAR 6339973SANDVIK A20T-PCLNR4HP TURNING TOOL HOLDER BORING BAR 6339971SANDVIK C2R-CFA24-RK11GB SOLID BORINGBAR ADAP 8446817SANDVIK C2R-CEA16-RJ08GB SOLID BORINGBAR ADAP 8446779SANDVIK A40T-PCLNL12HP 6339940SANDVIK TOOLHOLDER A20S SVUBR 11 EB1SANDVIK SL-25-32NF CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6161895SANDVIK SI-CTLHOL-08123 TOPLOK HOLDERS BAR/HEADS 5749322
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap