Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK EH20-A19.7-SH-200 CYLINDRICAL SHANK TO EH ADAPTOR 6854904
SANDVIK EH20-A19.7-SH-200 CYLINDRICAL SHANK TO EH ADAPTOR 6854904
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
EH20-A19.7-SH-200
rubix:
80534187
manufacturer :
6854904
ean:
7323220204366
Product details
Technical specifications
Product details : SANDVIK EH20-A19.7-SH-200 CYLINDRICAL SHANK TO EH ADAPTOR 6854904
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
837.90
excl. VAT
/
Each
£
1,005.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK HA10-WE32-B072-100 SOLID HOLDING TOOL 8330599
OMEGAPROD OM31253 DV50 S/L 32 100 AD G6.315000
SANDVIK A1B20-5025100 SOLID HOLDING TOOL 5721797
SANDVIK AA3B20-4009044 SOLID HOLDING TOOL 5721457
OMEGAPROD OM30948 BT50 MCA 16 100 AD/B G2.525000
OMEGAPROD OM31153 BT50 S/L 06 63 AD G6.315000
CUTLINE HSK 63 SIDE LOCK HOLDER 14.0 MM X 100L 868329
OMEGAPROD OM31211 DV40 S/L 16 63 AD G2.520000
SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922
SANDVIK HA10-WE16-B048-100 SOLID HOLDING TOOL 8330596
SANDVIK AA3B20-4016070 SOLID HOLDING TOOL 5721443
SANDVIK AEH20-A19-SH-160 MILLING CUTTER EXCHANGEABLE HEAD 6970404
SANDVIK AA3B20-5013067 SOLID HOLDING TOOL 5721212
SANDVIK AE16-A16-SS-030 MILLING CUTTER EXCHANGEABLE HEAD 5721514