Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63 SIDE LOCK HOLDER 14.0 MM X 100L 868329
CUTLINE HSK 63 SIDE LOCK HOLDER 14.0 MM X 100L 868329
Hsk/a 63 weldon side lock holder
References
giss cutline:
868329
rubix:
868329
ean:
3660338221514
Technical specifications
Length without attachment
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63 SIDE LOCK HOLDER 14.0 MM X 100L 868329
Balancing 20,000 rpm
Technical specifications
Attributes
Length without attachment
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.47
excl. VAT
/
Each
£
70.16
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK HA06-WE20-B052-085 SOLID HOLDING TOOL 8330725
SANDVIK EH10-A09.7-SH-120 ADAPTOR 6854901
SANDVIK E20-A20-SE-095 CYLINDRICAL SHANK TO EH ADAPTOR 5782678
SANDVIK AE25-A32-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5845384
SANDVIK E20-A25-SS-080 5731446
SANDVIK A1B20-40 20 063 5721525
SANDVIK ER-EH20-16-038 COROMANT EH TO ER ADAPTOR 6854917
SANDVIK A2B20-40 10 100 5721921
OMEGAPROD OM34709 BT40 MCAP 12 50 AD/B G2.525000
SANDVIK 6970359 EH20-A20-SH-160 CYLINDRICAL SHANK TO COROMANT ADAPTOR
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
SANDVIK A1B20-50 32 100 ISO 7388-1 TO WELDON ADAPTOR 5721779
SANDVIK HA10-WE20-B052-100 8330597
OMEGAPROD OM31511 HSK63A FMB 16 50 SHELL MILL HOLDER HSK63A-16-50
OMEGAPROD OM31509 HSK63A S/L 20 80 G6.320000