SANDVIK E050M10 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182568
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E050M10
Rubix:318A0291
Manufacturer :6182568
EAN:26182568




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E050M10 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182568
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 15.1 mm |
| Angle of helix | 45 ° |
| Total length | 80 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 61.14 excl. VAT
/ Each
£ 73.37 incl. VAT
- Usually arrives within 14 working days