WALTER 20460-M20 HAND- AND MACHINE TAPS HSS/-E 5076594
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20460-M20
Rubix:276A0861
Manufacturer :5076594
EAN:4042446011291

Documents
Product details : WALTER 20460-M20 HAND- AND MACHINE TAPS HSS/-E 5076594
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days