• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK E06M-SCLCR-2-R BORING BAR

SANDVIK E06M-SCLCR-2-R BORING BAR


Drilling bar Sandvik Coromant

References
sandvik coromant:E06M-SCLCR 2-R
rubix:80171796
manufacturer :5853216
ean:25853216
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK E06M-SCLCR-2-R BORING BAR


Technical specifications


Attributes
No attributes to display for this product
£ 349.03 excl. VAT
/ Each
£ 418.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

E12QSTFPR09R-SVIK COROTURN 111 SOLSANDVIK A32T-PDUNL11HP TURNING TOOL HOLDER BORING BAR 6339936SANDVIK QI-LAGH05C12-18 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8136563SANDVIK A16T-SDUCR 3HP 6404647SANDVIK S25T-CTFPR 16 S BORING BAR FOR TURNING 5752513A12MSTFPR09R-SVIK COROTURN 111 SOLSANDVIK A24T-DCLNL5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727627SANDVIK 825L-167TC11-C8 825 FINE BORING TOOL 6424024SANDVIK A40T-SVUBR 16 107 BORING BAR FOR TURNING 5723948SANDVIK T-MAX P BORING BAR A40T-DCLNL12 WCX SAVE 16%SANDVIK QI-RAGF04C20-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941954SANDVIK QI-LAGE03C16-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941947SANDVIK A08M-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5721311SANDVIK QI-LAFH12C16-035A SOLID BORINGBAR ADAP 8105726SANDVIK E05K-SCLCR2-R TURNING TOOL HOLDER BORING BAR 5853214

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories