Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK E06M-STFCR1.8 TURNING TOOL HOLDER BORING BAR 5734211
SANDVIK E06M-STFCR1.8 TURNING TOOL HOLDER BORING BAR 5734211
Drilling bar Sandvik Coromant
References
sandvik coromant:
E06M-STFCR 1.8
rubix:
318A7152
manufacturer :
5734211
Product details
Technical specifications
Product details : SANDVIK E06M-STFCR1.8 TURNING TOOL HOLDER BORING BAR 5734211
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
349.03
excl. VAT
/
Each
£
418.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A20S-PCLNR09HP TURNING TOOL HOLDER BORING BAR 6339837
SANDVIK 825L-215TC11 COROMANT CAPTO 6424034
E10MSTFCL09R-SVIK T-MAX U BORING B
F12QSTFCL09R-SVIK ANTI VIBRATION B
SANDVIK A50U-PCLNL19 TURNING TOOL HOLDER BORING BAR 6056847
SANDVIK SI-CTLHOL-10143 TOPLOK HOLDERS BAR/HEADS 5749369
SANDVIK A40T-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339942
A16RSDXPR07E-SVIK COROTURN 111 SOL
SANDVIK A25T-SDUCR 11HP-R 6404518
SANDVIK A25T-PDUNR11HP P BORING BAR FOR TURNING 6339925
SANDVIK A40T-STFCR16 TURNING TOOL HOLDERS SHANK TYPE SOLID BORING BAR
PRAMET A25R-SDUCR 11 BORING BAR 6757107
SANDVIK RAX123L094-24B-020 SOLID BORINGBAR ADAP 5739841
SANDVIK COROTURN 107 TOOLS INTERNAL MACHINING 200MM
SANDVIK C2R-CF32-LG09GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446782