Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK E08K-STUCL06-GR TURNING TOOL HOLDER BORING BAR 6169542
SANDVIK E08K-STUCL06-GR TURNING TOOL HOLDER BORING BAR 6169542
Drilling bar Sandvik Coromant
References
sandvik coromant:
E08K-STUCL 06-GR
rubix:
318A5711
manufacturer :
6169542
Product details
Technical specifications
Product details : SANDVIK E08K-STUCL06-GR TURNING TOOL HOLDER BORING BAR 6169542
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.07
excl. VAT
/
Each
£
526.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QI-RAGG06C25-32 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941962
SANDVIK E05K-STFPR1.2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5731595
SANDVIK A12S-SDUCR 3 5721683
SANDVIK QI-LAFH12C16-035A SOLID BORINGBAR ADAP 8105726
SANDVIK A24T-DCLNR5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727610
SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%
LAG123H0725B-SVIK COROCUT SOLID BO
SANDVIK E10M-SCLCL 06-R 5732571
SANDVIK E06M-SCLCL2 TURNING TOOL HOLDER BORING BAR 5734223
SANDVIK A20S-STFCR11HP-RB1 TURNING TOOL HOLDER BORING BAR 6404526
SANDVIK A16R-SDUCR 07 107 BORING BAR FOR TURNING 5721559
SANDVIK 825L-315TC11 6424044
SANDVIK A16T-SVPBR 3HP 6404677
SANDVIK A25T-SVQBL16-D BORING BAR 5722341
SANDVIK A50U-PCLNR 16 T-MAX P BORING BAR FOR TURNING 6056848