Drilling bar Sandvik Coromant
Diameter | 16 mm |
---|---|
Total length | 200 mm |
Plate type | E16R-SCLCR 06-R |
Diameter | 16 mm |
---|---|
Total length | 200 mm |
Plate type | E16R-SCLCR 06-R |
Internal cooling | Yes |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 20 mm |
Usually arrives within 14 working days