Drilling bar Sandvik Coromant
Diameter | 20 mm |
---|---|
Total length | 220 mm |
Plate type | E20S-STFCR 11-RB1 |
Diameter | 20 mm |
---|---|
Total length | 220 mm |
Plate type | E20S-STFCR 11-RB1 |
Internal cooling | Yes |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 25 mm |
Usually arrives within 14 working days