Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK RAG123H07-25B 1-2 BORING BAR FOR GROOVING 5739616
SANDVIK RAG123H07-25B 1-2 BORING BAR FOR GROOVING 5739616
Drilling bar Sandvik Coromant
References
sandvik coromant:
RAG123H07-25B
rubix:
1036578
manufacturer :
5739616
Product details
Technical specifications
Product details : SANDVIK RAG123H07-25B 1-2 BORING BAR FOR GROOVING 5739616
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.70
excl. VAT
/
Each
£
280.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
A25TSVQBR11DB1-SVIK T-MAX U SOLID
SANDVIK A32T-SVQBR 16 107 BORING BAR FOR TURNING 5722412
SANDVIK A50U-DCLNR 16 5723480
SANDVIK A20S-SVUBR 11-E 5937378
SANDVIK A32U-PDUNL4HP TURNING TOOL HOLDER BORING BAR 6339986
E06HSWLPL02R-SVIK COROTURN 111 BOR
SANDVIK C2R-CF40-RJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446793
SANDVIK 825L-107TC11-C5 6424020
SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%
SANDVIK A40T-PCLNL12HP 6339940
TOOLHOLDER A16RSCLCL06
E16RSVUCL11ER-SVIK COROTURN 111 SO
SANDVIK C2R-CEA16-RG07GB SOLID BORINGBAR ADAP 8446771
SANDVIK QI-LAGH05C20-18 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941965
SANDVIK A25T-SDUCR 11HP 6404519