Drilling bar Sandvik Coromant
Diameter | 25 mm |
---|---|
Total length | 270 mm |
Plate type | E25T-SDUCR 11-R |
Diameter | 25 mm |
---|---|
Total length | 270 mm |
Plate type | E25T-SDUCR 11-R |
Internal cooling | Yes |
Use | Turning |
Body material | Carbide |
Min reaming diameter | 32 mm |
Usually arrives within 14 working days