Drilling bar Sandvik Coromant
Diameter | 25 mm |
---|---|
Total length | 180 mm |
Plate type | QI-LAFG12C25-035A |
Diameter | 25 mm |
---|---|
Total length | 180 mm |
Plate type | QI-LAFG12C25-035A |
Internal cooling | Yes |
Use | Face Grooving |
Min reaming diameter | 35 mm |
Usually arrives within 14 working days