References
Sandvik Coromant:E4161/2
Rubix:288A4722
Manufacturer :6183054



Product details : SANDVIK E4161/2 6183054
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | g |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 102.66 excl. VAT
/ Each
£ 123.19 incl. VAT
- Usually arrives within 14 working days
