SANDVIK T100-KM105AA-M12D210 COROTAP 6871352


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM105AA-M12D210
rubix:317A1358
manufacturer :6871352
ean:7323220282203
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM105AA-M12D210 COROTAP 6871352


Technical specifications


Attributes
Threading diameter12 mm
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 94.42 excl. VAT
/ Each
£ 113.30 incl. VAT
  • Usually arrives within 14 working days