SANDVIK E4161/8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6183056
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E4161/8
Rubix:318A3515
Manufacturer :6183056



Product details : SANDVIK E4161/8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6183056
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | g |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ Each
£ 47.64 incl. VAT
- Usually arrives within 14 working days
