WALTERPROT P20519-M6 PARADUR TAP 6244471
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:P20519-M6
Rubix:80058289
Manufacturer :6244471
EAN:4042446236069

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT P20519-M6 PARADUR TAP 6244471
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
- Usually arrives within 14 working days