SANDVIK T200-SD100DA-M12D115 COROTAP 200 CUTTING TAP 6423897
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100DA-M12 D115
Rubix:80349124
Manufacturer :6423897




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-SD100DA-M12D115 COROTAP 200 CUTTING TAP 6423897
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 109.65 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 95.95 excl. VAT
/ Each
£ 115.14 incl. VAT
- Usually arrives within 14 working days