SANDVIK RA215.24-1050BAK08L1620 SC MILLING CM PLURA 2 5739977


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA215.24-1050BAK08L1620
rubix:317A6891
manufacturer :5739977
brand logo
brand logo
Technical specifications
Diameter3.969 mm
Total length76.2 mm
Length of cut12.7 mm
See all Specifications

Product details : SANDVIK RA215.24-1050BAK08L1620 SC MILLING CM PLURA 2 5739977


Technical specifications


Attributes
Diameter3.969 mm
Total length76.2 mm
Length of cut12.7 mm
Number of teeth4
Tail diameter6.35 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
  • Usually arrives within 14 working days