SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16050FCC32P1620
rubix:318A8658
manufacturer :5743050
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 275.00 excl. VAT
/ Each
£ 330.00 incl. VAT
  • Usually arrives within 14 working days