Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P090-0600-PB1610 SC MILLING CM PLURA 2 7990640
SANDVIK 2P090-0600-PB1610 SC MILLING CM PLURA 2 7990640
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P090-0600-PB 1610
rubix:
320A1558
manufacturer :
7990640
ean:
7323225651073
Product details
Technical specifications
Product details : SANDVIK 2P090-0600-PB1610 SC MILLING CM PLURA 2 7990640
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.25
excl. VAT
/
Each
£
155.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893223 12MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 316-12CM210-12060G1730 SOLID CARBIDE HEADS 7611717
DORMER S5216.0XR1.0 6706676
SANDVIK R216.34-10050-AK22P 1620 5743343
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
WALTERPROT MC326.3.18A4L051C-WK40TF ENDMILL 6579295
MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860
SANDVIK 1K333-0150-XA 1730 DURA SOLID CARBIDE END MILL 8213449
SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900
DORMER P8079.6X6.0 BURR 9.60 MM X 6.00 MM 6814127
SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649
DORMER S7185.0 END MILL 5.00 MM 6706771
SANDVIK 1K357-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213647
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
SANDVIK 2P340-1600-PB1630 SC MILLING CM PLURA 2 6260111