SANDVIK RA216.23-1250BAK06H 1620 5740191


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.23-1250BAK06H1620
rubix:286A9109
manufacturer :5740191
brand logo
brand logo
Technical specifications
Diameter4.76 mm
Total length76.2 mm
Length of cut9.525 mm
See all Specifications

Product details : SANDVIK RA216.23-1250BAK06H 1620 5740191


Technical specifications


Attributes
Diameter4.76 mm
Total length76.2 mm
Length of cut9.525 mm
Number of teeth3
Tail diameter6.35 mm
Angle of helix50 °
Type of tailcylindrical
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
  • Usually arrives within 14 working days