• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0300R030N360 ENDMILL COATED MSTAR 90043389

MITSUBCARB MPXLRBD0300R030N360 ENDMILL COATED MSTAR 90043389

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0300R030N360
Rubix:276A9183
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R030N360 ENDMILL COATED MSTAR 90043389


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 152.04 excl. VAT
/ Each
£ 182.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P050-0400-OAO10A SC MILLING CM PLURA 2 7254418SANDVIK R216.32-00530-AI05G 1620 5742944DORMER S5338.0 6706548CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 12 867508SANDVIK 316-16SM450-16040P1730 SOLID CARBIDE HEADS 7611767DOR CARB TIALN-X CUTTER 1.5SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663SANDVIK 2P121-1400-NCH10F SC MILLING CM PLURA 2 6259993GUHRING 05582 020.000 END MILL SOLID CARBIDE 20.000MM H10 TYPE N FIREDORMER S22618.0 END MILL 18.00 MM 6706788SANDVIK R216.24-20050OCC44P1620 SC MILLING CM PLURA 2 5908264SANDVIK 1K337-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213622WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741DORMER S52510.0 6706814
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap