SANDVIK R216.42-08030-AC12G1700 SC MILLING CM PLURA 2 5963315
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.42-08030-AC12G1700
Rubix:319A6130
Manufacturer :5963315



Product details : SANDVIK R216.42-08030-AC12G1700 SC MILLING CM PLURA 2 5963315
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 2 |
| Length of cut | 12 mm |
| Total length | 100 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | alcrn |
| Type | ball nose end mill (coromill plura) |
| Angle of helix | 30 ° |
| Machining material | hardened steel (43 - 63 hrc) |
| Capacity length | 12 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 201.67 excl. VAT
/ Each
£ 242.00 incl. VAT
- Usually arrives within 14 working days
