SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-12050ICK26P1620
rubix:319A4593
manufacturer :5743088
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088


Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 196.17 excl. VAT
/ Each
£ 235.40 incl. VAT
  • Usually arrives within 14 working days