DORMER S52312.0XR1.0 6706750


Solid carbide miller Dormer

References
dormer:S52312.0XR1.0
rubix:376A3862
ean:7320760682999
End Mill 12.0XR1.0
brand logo
Technical specifications
Diameter12 mm
Total length75 mm
Length of cut25 mm
See all Specifications

Product details : DORMER S52312.0XR1.0 6706750


Technical specifications


Attributes
Diameter12 mm
Total length75 mm
Length of cut25 mm
Number of teeth4
Tail diameter12 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 110.98 excl. VAT
/ Each
£ 133.18 incl. VAT
  • Usually arrives within 14 working days