Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA245-038MN32-12M MILLCUTTER SIDE&FACEMILLS 5738664
SANDVIK RA245-038MN32-12M MILLCUTTER SIDE&FACEMILLS 5738664
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA245-038MN32-12M
rubix:
318A3736
manufacturer :
5738664
Technical specifications
Z
4
mm
Tail diameter
31.75
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA245-038MN32-12M MILLCUTTER SIDE&FACEMILLS 5738664
Technical specifications
Attributes
Z
4
mm
Tail diameter
31.75
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
98
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
493.33
excl. VAT
/
Each
£
592.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R300052C508H-SVIK T-MAX/U-MAX SCRE
SANDVIK R331.32-250Q60QM20.50 MILLCUTTER SIDE&FACEMILLS 5745144
SANDVIK RA210-051C5-14H MILLCUTTER SIDE&FACEMILLS 5739899
SANDVIK 345-160Q40-13HX 345 FACE MILLING CUTTER 5759473
SANDVIK A490-063R25-14H COROMILL 490 CUTTERS 5844010
SANDVIK S-60-080Q27-09H MILLCUTTER SIDE&FACEMILLS 6169930
SANDVIK R331.32-250Q60KM15.00 MILLCUTTER SIDE&FACEMILLS 5745140
SANDVIK MH20-R054Q22-08H MILLCUTTER SIDE&FACEMILLS 8352809
R30012T0807L-SVIK COROMILL 390 THR
SANDVIK TOOLHOLDER R200-068Q27-12M
SANDVIK 490-054C5-14H COROMILL 490 CUTTERS 5829343
SANDVIK MH20-R066Q22-08H MILLCUTTER SIDE&FACEMILLS 8352812
RA390051R1936H-SVIK COROMILL 390 L
R300050Q2212H-SVIK T-MAX/U-MAX SCR
SANDVIK R390-032EH25-17M 6416910