Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R30040T1608H-SVIK T-MAX ENDMILL
R30040T1608H-SVIK T-MAX ENDMILL
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-40T16-08H
rubix:
1044986
manufacturer :
5744587
Technical specifications
Z
6
mm
Tail diameter
28.8
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R30040T1608H-SVIK T-MAX ENDMILL
Technical specifications
Attributes
Z
6
mm
Tail diameter
28.8
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
595.70
excl. VAT
/
Each
£
714.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390025C411L-SVIK COROMILL 390 CAP
SANDVIK R390-032C6-11M080 5745512
SANDVIK R390-010A09L-07L 6851080
R590160Q40S11M-SVIK COROMILL 590 C
SANDVIK R390-040C6-18M100 MILLCUTTER SIDE&FACEMILLS 5745403
SANDVIK RA200-114R38-13M MILLCUTTER SIDE&FACEMILLS 5738587
SANDVIK R300-200Q60-20M 5744552
R790050C5S122L-SVIK COROMILL 790 A
SANDVIK 419-063Q22-14M 419 FACE MILLING CUTTER 6289895
SANDVIK R390-040A32-11H COROMILL 5745578
SANDVIK R390-032C6-11M110 390 SQUARE SHOULDER MILLING CUTTER 5745560
PRAMET 16A2R024A16-SAD11E-C Milling Cutter
SANDVIK R390-020A20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745477
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197