Miller body bore for surface miller Sandvik Coromant
Diameter | 12.7 mm |
---|---|
Z | 1 mm |
Tail diameter | 15.875 mm |
Diameter | 12.7 mm |
---|---|
Z | 1 mm |
Tail diameter | 15.875 mm |
Internal cooling | Yes |
Type of tool tip attachment | Screw |
Total length | 73.203 mm |
Usually arrives within 14 working days