SANDVIK RA300-076R25-13L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739463


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-076R25-13L
rubix:317A9303
manufacturer :5739463
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-076R25-13L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739463


Technical specifications


Attributes
Z5 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 725.20 excl. VAT
/ Each
£ 870.24 incl. VAT
  • Usually arrives within 14 working days